x

Take 15% off your entire order!

Offer applied at checkout

Aluminum Schedule 40 Pipe Nipple 1-1/4 X 3-1/2 Npt Male - Pkg Qty 30

Aluminum Schedule 40 Pipe Nipple 1-1/4 X 3-1/2 Npt Male - Pkg Qty 30

Item #: WBB291882

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.20 ea.

Price: $216.00 / Pkg of 30

Quantity

Customers Also Viewed

Merit Aluminum Schedule 40 Pipe Nipple 1-1/4 x 3-1/2 NPT Male

Aluminum nipples are produced from Seamless Aluminum Pipe, which is Alloy 6061-T6. Alloy 6061 is the least expensive and most versatile of the heat-treatable aluminum alloys. This alloy is utilized when appearance and better corrosion resistance with good strength are required. Common applications for this grade include general fluid transmission, structural, ornamental and architectural.

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER 8020-350
  • LENGTH INCHES 3-1/2 (8.89 cm)
  • TYPE Schedule 40
  • STYLE Domestic
  • CONNECTION TYPE MNPT
  • CONSTRUCTION Aluminum
  • DIAMETER INCHES 1-1/4 (3.18 cm)
  • FITTING TYPE Nipple
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 30
  • SCHEDULE 40
  • SIZE 1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ss 316/316l Schedule 40 Welded Pipe Nipple 1-1/4x3-1/2 Npt Male - Pkg Qty 20

Item #: B346068

Not Yet Rated

Usually ships in 4 to 7 days (ships from US)

$215.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Schedule 40 Pipe Nipple 1-1/4 X 3-1/2 Npt Male - Pkg Qty 30

Aluminum Schedule 40 Pipe Nipple 1-1/4 X 3-1/2 Npt Male - Pkg Qty 30

Item #: WBB291882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant