SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

304 Ss Schedule 10 Cap 1/2 Butt-Weld Female - Pkg Qty 10

304 Ss Schedule 10 Cap 1/2 Butt-Weld Female - Pkg Qty 10

Item #: WBB315644

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.50 ea.

Price: $235.00 / Pkg of 10

Quantity

Customers Also Viewed

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

Iso Ss 304 Cast Pipe Fitting Cap 1/4" Npt Female - Pkg Qty 100

Iso Ss 304 Cast Pipe Fitting Cap 1/4" Npt Female - Pkg Qty 100

Iso Ss 304 Cast Pipe Fitting Cap 1/8" Npt Female - Pkg Qty 125

Iso Ss 304 Cast Pipe Fitting Cap 1/8" Npt Female - Pkg Qty 125

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 304 Cast Pipe Fitting Hex Locknut 3" Npt Female - Pkg Qty 10

Iso Ss 304 Cast Pipe Fitting Hex Locknut 3" Npt Female - Pkg Qty 10

Iso Ss 316 Cast Pipe Fitting Cap 1/8" Npt Female - Pkg Qty 100

Iso Ss 316 Cast Pipe Fitting Cap 1/8" Npt Female - Pkg Qty 100

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

Merit 304 SS Schedule 10 Cap 1/2 Butt-Weld Female

Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.

Weights & Dimensions

  • Size 1/2 IN

Product Details

  • Package Quantity 10
  • Brand Merit Brass
  • Schedule 10
  • Stock Type Non-Stock
  • Fitting Type Cap
  • Material 304L Stainless Steel
  • Manufacturers Part Number 01416-08
  • Point Of Origin Import
  • Connection Style Butt Weld Female

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 Ss Schedule 10 Cap 1/2 Butt-Weld Female - Pkg Qty 10

304 Ss Schedule 10 Cap 1/2 Butt-Weld Female - Pkg Qty 10

Item #: WBB315644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant