Mercury Flame Sensor, 48" Element, Two 1/4" Spade Terminals, One Pin Terminal, Bulb Style #20
White-Rodgers™ Mercury Flame Sensor 48" Element 3049-115
|
Questions & Answers (0)
Product Description
PRICE
$715.00
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-1/2 in |
| Depth | 2 in |
| Height | 1-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Description | Mercury Flame Sensor |
| Color | White |
| Manufacturers Part Number | 3049-115 |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |