x

Take 15% off your entire order!

Offer applied at checkout

+

Little Giant® Merchandise Collector GL-3060-8MR, Tray Type 30x60 8x2 Rubber Wheels

Little Giant® Merchandise Collector GL-3060-8MR, Tray Type 30x60 8x2 Rubber Wheels

Item #: WBB288561

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $925.00

Quantity

Customers Also Viewed

Little Giant® Merchandise Collector, Tray Type 30x60 8x2 Rubber Whls

Shelves are heavy 12 gauge steel with structural angle sub-frame and shelf reinforcements. Shelves are available with 1-1/2" lip, or with flush edges. Raised offset handle includes cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 19".

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • CAPACITY LBS 2400 (1090.91 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER GL-3060-8MR
  • SHELF CLEARANCE INCHES 18 (45.72 cm)
  • SHELF QUANTITY 2
  • SHELF TYPE Tray
  • TOP SHELF HEIGHT INCHES 32 (81.28 cm)
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Mold-on Rubber
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Merchandise Collector GL-3060-8PYBK Tray Type Shelves 30x60 Poly Wheels Brake

Item #: B288179

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$967.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Merchandise Collector GL-3060-8MR, Tray Type 30x60 8x2 Rubber Wheels

Little Giant® Merchandise Collector GL-3060-8MR, Tray Type 30x60 8x2 Rubber Wheels

Item #: WBB288561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant