Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288682

MPN #: G-2448-8MRFL

Little Giant® Merchandise Cart w/Flush Shelves & Floor Lock, 2000 lb. Cap, 48"L x 24"W x 36"H

Product Description
Shelves are heavy 12 gauge steel with structural angle sub-frame and shelf reinforcements. Shelves are available with 1-1/2" lip, or with flush edges. Raised offset handle includes cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 19-1/2".

PRICE
$2,205.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2205.00
Buy 6 units - 11 units
2095.00Save $110.00 (5%)
Buy 12+ units
2025.00Save $180.00 (8%)
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height36 in
Weight Capacity2400 lbs
Wheel Diameter8 in
Shelf Clearance19-1/2 in
Top Shelf Height32 in

Product Details

Assembly RequiredNo
TypeStock Cart
Shelf TypeFlat
ColorGray
Wheel TypeSolid
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberG-2448-8MRFL
BrandLittle Giant