Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands Clearance
Global Industrial

Model # :WB695316

Global Industrial™ Melamine Dry Erase Whiteboard - 72"W x 48"H - Double Sided

Product Description
Global Industrial™ Melamine Boards are non-magnetic and easy to clean. These boards are double sided and can be reversed to extend use, giving you twice what you pay for. Frame is made from sturdy aluminum with an easy to mount four-corner system that can be mounted vertically or horizontally. Surface should be cleaned and maintained regularly. Snap-on accessory tray and mounting hardware included.

  • Board Height: 48"
  • Board Width: 72"
  • Board Depth: 3/8"

ISO compliant

CLEARANCE PRICE
$389.95

was $489.95
Save $100.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth3/8 in
Height48 in
Board Size (W x H)72 x 48 in

Product Details

TypeWhiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialMelamine
StyleGeneral Purpose
DescriptionMelamine Dry Erase Whiteboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number695316
MagneticNo
Indoor/OutdoorIndoor
BrandGlobal Industrial

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsISO Compliant