Price: $172.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Medium Dog House
Dog House for dogs up to 70 lbs. Easy snap-together assembly. Durable resin construction with removable roof for easy cleaning. Vents provide air circulation. Crowned floor with channel around inside edge to capture fluids and keep pet dry. It can be staked to the ground and the vinyl doors are included.
Dog House for dogs up to 70 lbs. Easy snap-together assembly. Durable resin construction with removable roof for easy cleaning. Vents provide air circulation. Crowned floor with channel around inside edge to capture fluids and keep pet dry. It can be staked to the ground and the vinyl doors are included.
Weights & Dimensions
- Depth 35 IN (88.9 cm)
- Width 27 IN (68.58 cm)
- Length 35 IN (88.9 cm)
- Door Dimensions 11-3/4"W x 20-1/2"H
- Height 29-1/2 IN (74.93 cm)
- Weight Capacity 70 LBS (31.82 kg)
- Opening (W x H) 11-3/4" x 20-1/2"
- Weight 21 LBS (9.55 kg)
Product Details
- Assembly Required Unassembled
- Description Medium Dog House
- Country of Origin United States
- Package Quantity 1
- Brand Suncast
- Material Polypropylene w/ UV Protection
- Style w/Door
- Manufacturers Part Number DH250
- Color Family Tan
Customer Review
Product Q & A
There are no questions for this product.

Medium Dog House
$172.95
- Product Information
- Customer Review
- Product Q&A