Global Industrial Medicine Cabinet with Pull-Out Shelf, 18"W x 8"D x 27"H, White
Versatile Medicine Cabinet is made of durable cold rolled steel. White powder coated finish is rust and acid resistant. Lockable single door with pull handle, 2 keyed alike keys included. Cabinet has three fixed interior shelves and keyhole slots for easy mounting. Features a special pull-out shelf at the bottom provides a convenient work area. Door has a built-in document pocket to store notes, clipboards, manuals and other literature. Unit ships assembled.
Global Industrial
Model # :WB269940
Global Industrial Medicine Cabinet with Pull-Out Shelf, 18"W x 8"D x 27"H, White
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 8 in |
| Height | 27 in |
| Weight | 24.3 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Shelf Capacity | 22 lbs |
| Number of Adjustable Shelves | 0 |
| Color | White |
| Door Type | Solid |
| Handle Type | Pull Handle |
| Style | With Pull Out Shelf & Document Pocket |
| Number of Doors | 1 |
| Finish | Powder Coated |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 269940 |
| Number of Fixed Shelves | 4 |
| Base Type | Wall Mount |
| Shelf Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |