Brecknell C3235 Checkweigher Digital Scale 12lb x 0.002lb, 9" x 7-1/2" Platform
See all 8 items in product family

Brecknell C3235 Checkweigher Digital Scale 12lb x 0.002lb, 9" x 7-1/2" Platform

Item #: WBB346335

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $483.43 Save up to 22%
Price: $ 377.95
Product Information
Customer Review
Product Q&A
Brecknell C3235 Checkweigher Scale 12 Lb x 0.002 Lb

Made of a stainless steel enclosure for long lasting durability. Watertight checkweighing scale for rapid indication of over, under or acceptable weight in a washdown environment. Built in rechargeable battery and six digit display. Capacity is 12 lbs/6 kg. Platform/pan size is 9" x 7.5". Readability is .002 lb / .001 kg.


Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES9-1/4 (23.5 cm)
    • WIDTH INCHES11 (27.94 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • CONSTRUCTIONStainless Steel & ABS Plastic
    • PAN/PLATFORM SIZE9 x 7-1/2
    • CAPACITY LBS12 (5.45 kg)
    • UNIT OF MEASUREMENTlb/oz, lb, kg, g
    • DESCRIPTIONCheckweigher Scale
    • BATTERY LIFE HOURSApproximately 20
    • PLATFORM WIDTH INCHES7-1/2 (19.05 cm)
    • POWER SUPPLYAC Adapter & Internally Rechargeable Battery (6V - 4.5Ah)
    • PLATFORM LENGTH INCHES9 (22.86 cm)
    • DISPLAY0.5" 6 Digit High Red LED with Annunciators
    • WEIGHT LBS8 (3.64 kg)