Escali 11050B Velo Luggage Scale with Auto Shut Off, 110lb x 0.2lb/50kg x 0.1kg, Black
See all 4 items in product family

Escali 11050B Velo Luggage Scale with Auto Shut Off, 110lb x 0.2lb/50kg x 0.1kg, Black

Item #: WBB480583

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Digital Luggage Scale 110lb x 0.2lb/50kg x 0.1kg With Auto Shut Off Black

Weigh Your Luggage Never pay overweight bag fees again

Features:

  • Easy, 1-button operation
  • Stainless steel clasp
  • Tough nylon strap
  • Capacity : 110 lbs or 50 kilograms
  • Tare function
  • Automatic power off
  • Data lock feature
  • Over load indication
  • Tough nylon strap + stainless steel clasp
  • 1 lithium battery is included
  • Dimensions: 6"x1"x1-1/4" (15 cm x 2-1/2 cm x 3 cm)
  • Available in 5 eye catching colors


Product Specifications

    • BRANDEscali®
    • LENGTH INCHES7 (17.78 cm)
    • WIDTH INCHES5-3/4 (14.61 cm)
    • HEIGHT INCHES1-3/4 (4.45 cm)
    • COLORBlack
    • CONSTRUCTIONIndustrial Plastic
    • CAPACITY LBS110 (50 kg)
    • CAPACITY KG50
    • READABILITY GRAMS91
    • DESCRIPTIONVelo Digital Luggage Scale Weigh
    • MANUFACTURERS PART NUMBER11050B
    • VOLTAGE1 Lithium
    • WEIGHT LBS4 (1.82 kg)
    • READABILITY OZ3.2