STEELMASTER® Medical Security Cabinet, 14"W x 3-1/8"D x 17-1/8"H, 2 Key Locks, Sand
See all 6 items in product family

STEELMASTER® Medical Security Cabinet, 14"W x 3-1/8"D x 17-1/8"H, 2 Key Locks, Sand

Item #: WBB383448

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $236.29 Save up to 40%
Price: $ 142.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Large Medical Security Cabinet 2019065D03, 14"W x 3-1/8"D x 17-1/8"H, Sand

SteelMaster Medical Security cabinets provide peace of mind in storing drugs and medical supplies in doctors' offices, hospitals, clinics, schools, or rehab centers. Two key locks for added security. The double-lock cabinet requires two keys to open; two keys come standard with each of the two locks. Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish, the Medical Security Cabinet can be mounted to walls, carts, or doors with the pre-drilled holes and is available in two sizes. Security Box with the quality STEELMASTER name.

  • Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish and full piano-length hinge
  • Equipped with pre-drilled holes
  • Double door lock with two keys per lock
  • Available in large and compact sizes
  • Large Cabinet Dimensions: 14"W x 3-1/8"D x 17-1/8"H
  • Color(s): Sand
  • 50%+ Recycled Content
  • Made in the USA

Product Specifications

    • BRANDMMF Industries
    • MANUFACTURERS PART NUMBER2019065D03
    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES3-1/8 (7.94 cm)
    • HEIGHT INCHES17-1/8 (43.5 cm)
    • WEIGHT LBS11 lbs (5.02 kg)
    • DESCRIPTIONLarge Medical Security Cabinet
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • LOCK TYPEDouble Key Lock
    • SHELF QUANTITY4
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the shelves removable?

Question Asked By: Thomas , April 07, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result
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
No Thanks x
You might be interested in this similar product +