Take 15% off your entire order!

Offer applied at checkout

Lakeside® 4910 Medical Step Stool with Handrail, Black

Lakeside® 4910 Medical Step Stool with Handrail, Black

Item #: WBB250396

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$151.94 up to 41% OFF

Price: $89.95

Quantity

Customers Also Viewed

Lakeside® 4910 Medical Step Stool with Handrail, Black

The black powder-coated steel construction of this step stool is durable and easy to clean. Slip resistant rubber mat adds safety. Black rubber tips included for stability. Black powder coated steel frames. Includes a handrail with height of 36" to the floor. Step Stool Surface: 14"W x 11"D and Step Stool Height: 9"H.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER4910
  • WIDTH INCHES14 (35.56 cm)
  • DEPTH INCHES11 (27.94 cm)
  • HEIGHT INCHES9 (22.86 cm)
  • WEIGHT LBS10 (5.91 kg)
  • COLOR FINISHBlack
  • CONSTRUCTIONPowder Coated Steel
  • DESCRIPTIONStep Stool with Handrail
  • WEIGHT CAPACITY250 lbs
  • STEP SURFACE14"W x 11"D
  • STEP HEIGHT9"H
  • HANDRAIL HEIGHT INCHES36 (91.44 cm)
  • TYPEStep Stool
  • PACKAGE QUANTITY1
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Joe

    Date: April 23, 2019

    Step stool w/handrail
    Your review:
    It serves the purpose I needed it for - getting in and out of bathtub/shower and getting in and out of bed that is high up from floor. It is sturdy yet lightweight so I can carry it easily from bathroom to bedroom.
  • Reviewer: CARMEN

    Date: April 23, 2019

    medical step stool
    Your review:
    excellent product good construction very satisfied
  • Reviewer: L. Richard

    Date: April 23, 2019

    Great product
    Your review:
    I particularly like the rigidity and safety that the handrail provides. Those features could easily prevent a bad fall. The design and construction are superior to other step stools that I have owned. The 9'' height enables me to access everything I need to reach.
Product Q & A

There are no questions for this product.

Save $23.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 4910 Medical Step Stool with Handrail, Black

Lakeside® 4910 Medical Step Stool with Handrail, Black

Item #: WBB250396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant