Shown With Laminate Top

Testing/LAN Station 68" x 33"
See all 5 items in product family

Testing/LAN Station 68" x 33"

Item #: WBB462512

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,220.42 Save up to 4%
Price: $ 2,141.00
Product Information
Customer Review
Product Q&A
Accessories
Testing/LAN Station
High Pressure No Glare Laminate Top


Great for various testing applications. Top is a 68" x 33" high pressure no glare laminate with T-molded vinyl edging. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Steel shelves have 250lbs dispersed load capacity. Table load capacity is 1,800lbs.

Product Specifications

    • NUMBER OF SHELVES3
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • DESCRIPTIONTesting LAN Station w/High Pressure No Glare
    • COLOR FINISHBlack
    • HEIGHT INCHES29 to 36
    • DEPTH INCHES33 (83.82 cm)
    • WIDTH INCHES68 (172.72 cm)
    • BRANDDehnco
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • ACCESSORY HEIGHT29 to 36
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 36