x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Meat Probe, 50361-K

Cooper-Atkins® Meat Probe, 50361-K

Item #: WBB865838

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $194.95

Quantity

Customers Also Viewed

Cooper-Atkins® Meat Probe, 50361-K

Armored Meat Probe for insertion or immersion applications where enhanced durability and a flexible armored cable is desired. Designed especially for food and meat processors.

Features

  • Temperature Range: -40° to 400°F / -40° to 205°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 50361-K
  • DESCRIPTION Meat Probe
  • LENGTH INCHES 4-1/4 (10.8 cm)
  • WIDTH INCHES 1 1/4
  • HEIGHT INCHES 8 (20.32 cm)
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 400
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 205
  • WEIGHT LBS. 0.375 (.17 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • INCLUDES 10 Foot Cord With Type-K Mini Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Meat Probe, 50361-K

Cooper-Atkins® Meat Probe, 50361-K

Item #: WBB865838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant