- (1) straight blade for slicing
- (1) serrated blade for crinkle and waffle cuts
- (3) Stainless Steel Julienne blades
Winco MDL-15 Premium Mandoline Set W/ 5 Blades, Stainless Steel, 15-1/5"L, 6-1/2"W, 3"H
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$269.95
2
2
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/5 in |
| Width | 6-1/2 in |
| Height | 3 in |
Product Details
| Type | Slicer Set |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Premium Mandoline Set W/ 5 Blades |
| Color | Silver |
| Manufacturers Part Number | MDL-15 |
| Brand | Winco |