Machine Handles
Availability
Type
Length
Brand
Material
Price
J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length M6x1.0
Thread
M6 x 1.0 in
Series
EN519
Length
40
Diameter
18
Thread
1/2-13 in
J.W. Winco Stainless Steel Fixed Handle W/ Threaded Stud, 25mm Diameter, 80mm Length
Thread
M10 x 1.5 in
Series
DIN39-ST
Length
80
Diameter
25
Thread
3/4-10 in
J.W. Winco GN598.1 Nylon Revolving Handle W/Threaded Spindle 28mm Diameter 90mm Length M10x1.5
Thread
M10 x 1.5 in
Series
GN598.1
Length
90
Diameter
28
J.W. Winco MC Phenolic Cylindrical Handle W/Molded-In Thread 25mm Diameter 65mm Length M8x1.25
Thread
M8 x 1.25 in
Series
MC
Length
65
Diameter
25
J.W. Winco GN598 Phenolic Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 40mm L M6x1.0
Thread
M6 x 1.0 in
Series
GN598
Length
40
Diameter
18
J.W. Winco GN598 Phenolic Cylindrical Revolving Handle W/Threaded Spindle 23mm Dia. 65mm L M8x1.25
Thread
M8 x 1.25 in
Series
GN598
Length
65
Diameter
23
J.W. Winco GN598 Nylon Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L 3/8-16
Thread
3/8-16 in
Series
GN598
Length
80
Diameter
26
J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 16mm Diameter 50mm Length M6x1.0
Thread
M6 x 1.0 in
Series
DIN39-ST
Length
50
Diameter
16
J.W. Winco GN598 Nylon Cylindrical Revolving Handle W/Threaded Spindle 21mm Dia. 50mm L M6x1.0
Thread
M6 x 1.0 in
Series
GN598
Length
50
Diameter
21
J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25
Thread
M8 x 1.25 in
Series
DIN39-ST
Length
64
Diameter
20
J.W. Winco DIN98-AL Aluminum Revolving Handle W/Threaded Shaft 25mm Diameter 75mm Length M10x1.5
Thread
M10 x 1.5 in
Series
DIN98-AL
Length
75
Diameter
25
J.W. Winco MCG Phenolic Revolving Handle W/Threaded Spindle 28mm Diameter 92mm Length M10x1.5
Thread
M10 x 1.5 in
Series
MCG
Length
92
Diameter
28
J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 23mm Dia. 87mm Length M6x1.0
Thread
M6 x 1.0 in
Series
GN598.3
Length
87
Diameter
23
J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 36mm Diameter 112mm Length M16x2.0
Thread
M16 x 2.0 in
Series
DIN39-ST
Length
112
Diameter
36
J.W. Winco GN798.7 Technopolymer Retractable Handle W/Automatic Fold-Down 22mm Dia. 73mm L M6x1.0
Thread
M6 x 1.0 in
Series
GN798.7
Length
73
Diameter
22
J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 29mm Dia. 116mm Length M12x1.75
Thread
M12 x 1.75 in
Series
EN519
Length
116
Diameter
29
Thread
3/8-16 in