Maxitrol 1/2" Lever Acting Regulator with Vent Limiter 325-5V-1/2 Up To 325,000 BTU
The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA.
Maxitrol 1/2" Lever Acting Regulator with Vent Limiter 325-5V-1/2 Up To 325,000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Height | 5-1/4 in |
| Weight | 2 lbs |
| Outlet Pressure in W.C. Inches | 4-12 in |
| Pipe Size | 1/2 in |
Product Details
| Max Inlet Pressure | 10 psi |
| Color | Silver |
| Capacity | 325 ft³/hr |
| Vent Limiter Installed | Yes |
| Manufacturers Part Number | 325-5V-1/2 |
| BTU | 325000 |
| Brand | Maxitrol |
Warranty
| Warranty | 1 yr |