Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Single Stage

Single stage air compressors are designed to deliver reliable power for pneumatic tools and machinery, ensuring uninterrupted operations in workshops and industrial settings. Single-stage air compressors compress air once with a piston before transferring it to its storage tank. High flow single stage air compressors are ideal for applications requiring continuous and robust air supply.
10 Results

Ships From Canada

CFM

View All CFM

Phase

Tank Orientation

View All Horse Power
View All Brand
10 Results
Compare
1
1
$3,629.00
In Stock, Ships in 3-4 days

Tank Size

60 gal

Horsepower

5 HP

Phase

1

CFM

18.1 CFM

Compare
1
1
$2,479.00
In Stock, Ships in 3-4 days

Tank Size

60 gal

Horsepower

3 HP

Phase

1

CFM

11.3 CFM

Compare
1
1
$9,745.00
Ships in 2 Business Days (ships from US)

Tank Size

120 gal

Horsepower

10 HP

Phase

3

CFM

50 CFM

Compare
BESTSELLER
1
1
$1,735.00
Ships in 5 Business Days (ships from US)

Tank Size

60 gal

Horsepower

3.7 HP

Phase

1

CFM

10.2 CFM

Compare
1
1
$3,629.00
Ships in 2 Business Days (ships from US)

Tank Size

80 gal

Horsepower

5 HP

Phase

1

CFM

15.3 CFM

Compare
1
1
$3,299.00
Ships in 2 Business Days (ships from US)

Tank Size

60 gal

Horsepower

6.5 HP

Phase

1

CFM

19.5 CFM