Take 15% off your entire order!

Offer applied at checkout

Winholt® 5 Shelf Aluminum Banquet Truck BNQT-5

Winholt® 5 Shelf Aluminum Banquet Truck BNQT-5

Item #: WBB237190

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,567.00

Quantity

Customers Also Viewed

Winholt® Aluminum Banquet Cart, 5 Shelf

  • Multipurpose cart designed for storage and transportation of pots, pans, wire baskets, cups and dishes.
  • All welded rein forced aluminum
  • Wrap around bumper protects walls, associates and equipment

Product Specifications

  • LENGTH INCHES60 (152.4 cm)
  • WIDTH INCHES28 (71.12 cm)
  • HEIGHT INCHES66 (167.64 cm)
  • CAPACITY LBS1200 (545.45 kg)
  • APPROVALS OR CERTIFICATIONSNSF
  • ASSEMBLYAssembled
  • CONSTRUCTIONAluminum
  • SHELF QUANTITY5
  • SHELF SPACING INCHES13-1/2 (34.29 cm)
  • STYLEWin-Holt Equipment Group
  • WHEEL DIAMETER INCHES8 (20.32 cm)
  • WHEEL TYPEPolyurethane
  • BRANDWinholt®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1,190.05 with this comparable product

Nexelate® Wire Shelf Truck 60 x 24 x 69 1200 Pound Capacity

Item #: 168197

(2)

Ships Same day

$376.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt® 5 Shelf Aluminum Banquet Truck BNQT-5

Winholt® 5 Shelf Aluminum Banquet Truck BNQT-5

Item #: WBB237190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top