Valley Craft® Tapered Tilt Truck, Swivel Wheel on Flat End F85057A8
See all 3 items in product family

Valley Craft® Tapered Tilt Truck, Swivel Wheel on Flat End F85057A8

Item #: WBB351593

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $777.35 Save up to 16%
Price: $ 655.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Tapered Tilt Truck w/ Swivel on Flat End

3-Wheel Tapered Tilt Truck rolls on two axle-mounted fixed casters with ball bearings and one swivel caster with roller bearings mounted on the flat end of truck. Truck is constructed of 14-ga. steel with leak-proof solid welds on the seams. Tapered end allows tilt truck to adapt to virtually any material handling situation, and provide for safe and easy loading and unloading. Hemmed lip around the top edge of the truck provides reinforcement with bulky loads, and steel handles aid in manuevering trucks. Rolls on solid economy wheel.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY CUBIC FEET10.9 (.31 cu. m)
    • CAPACITY CUBIC YARDS2/5
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHGreen
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • FRONT WHEEL DIAMETER INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERF85057A8
    • PACKAGE QUANTITY1
    • REAR WHEEL DIAMETER INCHES8 (20.32 cm)
    • STYLESwivel Wheel on Flat End
    • TYPETapered Tilt Truck
    • WEIGHT LBS144.0 (65.45 kg)
    • WHEEL TYPEMold-On Rubber