Valley Craft® Steel Waste & Chip Truck F85096A1
See all 8 items in product family

Valley Craft® Steel Waste & Chip Truck F85096A1

Item #: WBB351477

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 795.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Steel Waste & Chip Truck - 68x24x39

3-Wheel Dual Tapered Tilt Truck rolls on two axle-mounted wheels with ball bearings and one rear swivel caster with roller bearings. Truck is constructed of 14-ga. steel with leak-proof solid welds on the seams. Tapered ends allow tilt truck to adapt to virtually any material handling situation, and provide for safe and easy loading and unloading. Hemmed lip around the top edge of the truck provides reinforcement with bulky loads, and steel handles aid in manuevering trucks. Rolls on molded-on rubber wheels.

Product Specifications

    • LENGTH INCHES68 (172.72 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY CUBIC FEET11.2 (.32 cu. m)
    • CAPACITY CUBIC YARDS2/5
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHGreen
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • FRONT WHEEL DIAMETER INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERF85096A1
    • PACKAGE QUANTITY1
    • REAR WHEEL DIAMETER INCHES8 (20.32 cm)
    • STYLETapered Ends
    • TYPEDual Tapered Ends - 3 Wheel
    • WEIGHT LBS169.0 (76.82 kg)
    • WHEEL TYPEMold-On Rubber (2) Rigid - (1) Rear Swivel