Take 15% off your entire order!

Offer applied at checkout

Lakeside® 4943 Tough Transport Stainless 2 Shelf Cart 39 x 22 x 39 1000 Lb Cap

Lakeside® 4943 Tough Transport Stainless 2 Shelf Cart 39 x 22 x 39 1000 Lb Cap

Item #: WBB236501

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,701.94 up to 38% OFF

Price: $2,305.00

Quantity

Customers Also Viewed

This Lakeside® Tough Transport Handler™ Stainless Steel Utility Cart makes maneuvering heavy loads up to 1,000 lbs. in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Tough transport carts withstand abusive work environments. Stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 14 gauge shelves. Joints are Heliarc welded to withstand heavy loads. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean.Moves easily on non-marring wheels. 2 shelf quantity. 1000 lb. capacity. 39"L x 22-3/4"W x 39-3/8"H overall.

Product Specifications

  • LENGTH INCHES39 (99.06 cm)
  • WIDTH INCHES22-3/4 (57.79 cm)
  • HEIGHT INCHES39-3/8 (100.01 cm)
  • CAPACITY LBS1000 (454.55 kg)
  • COLOR FINISHStainless Steel
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER4943
  • SHELF QUANTITY2
  • SHELF SPACING INCHES21 (53.34 cm)
  • SHELF TYPE(3) Lips Up, (1) Down
  • WHEEL DIAMETER INCHES5 (12.7 cm)
  • WHEEL TYPEThermoplastic Rubber Swivel
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 4943 Tough Transport Stainless 2 Shelf Cart 39 x 22 x 39 1000 Lb Cap

Lakeside® 4943 Tough Transport Stainless 2 Shelf Cart 39 x 22 x 39 1000 Lb Cap

Item #: WBB236501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant