Take 15% off your entire order!

Offer applied at checkout

Lakeside® 958 Tough Transport 2 Shelf Cart 55 x 22-3/4 x 37 1000 Lb Cap

Lakeside® 958 Tough Transport 2 Shelf Cart 55 x 22-3/4 x 37 1000 Lb Cap

Item #: WBB236438

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,298.34 up to 39% OFF

Price: $2,629.00

Quantity

Customers Also Viewed

This Lakeside® Tough Transport Stainless Steel Utility Cart is ideal for receiving dock and storage room use, loading and moving dishes and flatware, and transporting loads up to 1,000 lbs. Tough transport carts withstand abusive work environments. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 14 gauge shelves. Joints are Heliarc welded to withstand heavy loads. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. 1,000 lb. capacity. Easy-to-clean. Moves easily on non-marring wheels. NSF Listed. 2 shelf quantity. 1000 lb. capacity. 55"L x 22-3/4"W x 37"H overall. NSF Listed.

Product Specifications

  • LENGTH INCHES55 (139.7 cm)
  • WIDTH INCHES22-3/4 (57.79 cm)
  • HEIGHT INCHES37 (93.98 cm)
  • CAPACITY LBS1000 (454.55 kg)
  • APPROVALS OR CERTIFICATIONSNSF Listed
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER958
  • SHELF QUANTITY2
  • SHELF SPACING INCHES21 (53.34 cm)
  • WHEEL DIAMETER INCHES(2) 5 & (2) 8
  • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 958 Tough Transport 2 Shelf Cart 55 x 22-3/4 x 37 1000 Lb Cap

Lakeside® 958 Tough Transport 2 Shelf Cart 55 x 22-3/4 x 37 1000 Lb Cap

Item #: WBB236438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant