Take 15% off your entire order!

Offer applied at checkout

Lakeside® 4543 NSF HD Handler 2 Shelf Cart 38-5/8 x 22-3/8 x 49-1/8 700 Lb Cap

Lakeside® 4543 NSF HD Handler 2 Shelf Cart 38-5/8 x 22-3/8 x 49-1/8 700 Lb Cap

Item #: WBB236488

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,467.96 up to 40% OFF

Price: $1,477.00

Quantity

Customers Also Viewed

This Lakeside® Heavy Duty Handler™ Stainless Steel Utility Cart makes maneuvering in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Rust and stain resistant stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" swivel casters. 2 shelf quantity. 700 lb. capacity. 38-5/8"L x 22-3/8"W x 49-1/8"H overall. NSF Listed.

Product Specifications

  • LENGTH INCHES38-5/8 (98.11 cm)
  • WIDTH INCHES22-3/8 (56.83 cm)
  • HEIGHT INCHES49-1/8 (124.78 cm)
  • CAPACITY LBS700 (318.18 kg)
  • APPROVALS OR CERTIFICATIONSNSF Listed
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER4543
  • SHELF QUANTITY2
  • SHELF SPACING INCHES21 (53.34 cm)
  • WHEEL DIAMETER INCHES5 (12.7 cm)
  • WHEEL TYPEPolyurethane Swivel
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 4543 NSF HD Handler 2 Shelf Cart 38-5/8 x 22-3/8 x 49-1/8 700 Lb Cap

Lakeside® 4543 NSF HD Handler 2 Shelf Cart 38-5/8 x 22-3/8 x 49-1/8 700 Lb Cap

Item #: WBB236488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant