Take 15% off your entire order!

Offer applied at checkout

Lakeside® 352 Medium Duty Stainless Steel 3 Shelf Cart 3 Edges Up 500 Lb Cap

Lakeside® 352 Medium Duty Stainless Steel 3 Shelf Cart 3 Edges Up 500 Lb Cap

Item #: WBB236520

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,658.56 up to 40% OFF

Price: $999.00

Quantity

Customers Also Viewed

This Lakeside® Medium Duty Stainless Steel Utility Cart provides convenient storage of food and supplies for banquets and catering halls. This stainless steel cart features electronically welded seams for extra strength. Made using 16 gauge stainless steel legs and 20 gauge shelves. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 3 shelf quantity. 500 lb. capacity. 35"L x 19-3/8"W x 36-7/8"H overall.

Product Specifications

  • LENGTH INCHES35 (88.9 cm)
  • WIDTH INCHES19-3/8 (49.21 cm)
  • HEIGHT INCHES36-7/8 (93.66 cm)
  • CAPACITY LBS500 (227.27 kg)
  • COLOR FINISHStainless Steel
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER352
  • SHELF QUANTITY3
  • SHELF SPACING INCHES13-1/8 (33.34 cm)
  • SHELF TYPE(3) Lips Up, (1) Down
  • WHEEL DIAMETER INCHES5 (12.7 cm)
  • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 352 Medium Duty Stainless Steel 3 Shelf Cart 3 Edges Up 500 Lb Cap

Lakeside® 352 Medium Duty Stainless Steel 3 Shelf Cart 3 Edges Up 500 Lb Cap

Item #: WBB236520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant