Take 15% off your entire order!

Offer applied at checkout

+

Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap

Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap

Item #: WBB236528

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,506.62 up to 37% OFF

Price: $948.00

Quantity

Customers Also Viewed

This Lakeside® Heavy Duty Stainless Steel Utility Cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. capacity. 30"L x 16-1/4"W x 34-1/4"H overall.

Product Specifications

  • LENGTH INCHES30 (76.2 cm)
  • WIDTH INCHES16-1/4 (41.28 cm)
  • HEIGHT INCHES34-1/4 (87 cm)
  • CAPACITY LBS700 (318.18 kg)
  • COLOR FINISHStainless Steel
  • APPROVALS OR CERTIFICATIONS--
  • ASSEMBLYAssembled
  • CONSTRUCTION18-gauge Steel
  • MANUFACTURERS PART NUMBER710
  • SHELF QUANTITY2
  • SHELF SPACING INCHES19 (48.26 cm)
  • SHELF TYPE(3) Lips Up, (1) Down
  • WHEEL DIAMETER INCHES(2) 5 & (2) 8
  • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap

Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap

Item #: WBB236528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap
    Lakeside® 710 HD Stainless Steel 2 Shelf Cart 30 x 16-1/4 x 34-1/4 700 Lb Cap

    Be the first to know about our special deals and events!

    Top