Take 15% off your entire order!

Offer applied at checkout

Lakeside® 7025 HD Ergo-One Stainless 3 Shelf Cart 41 x 21 x 46 700 Lb Cap

Lakeside® 7025 HD Ergo-One Stainless 3 Shelf Cart 41 x 21 x 46 700 Lb Cap

Item #: WBB236522

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,734.92 up to 40% OFF

Price: $1,640.00

Quantity

Customers Also Viewed

This Lakeside® Heavy Duty Ergo-One® Stainless Steel Utility Cart is made to keep staff free from repetitive motion injuries. Vertical handle offers more control when pushing heavy loads and ensures wrists are in correct position. Shelves are located at ergonomically-friendly heights for easy loading and unloading. Rust and stain resistant stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Includes comfort grip handles. Top and bottom shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 3 shelf quantity. 700 lb. capacity. 41-3/8"L x 21-5/8"W x 46-3/4"H overall.

Product Specifications

  • LENGTH INCHES41-3/8 (105.09 cm)
  • WIDTH INCHES21-5/8 (54.93 cm)
  • HEIGHT INCHES46-3/4 (118.75 cm)
  • CAPACITY LBS700 (318.18 kg)
  • COLOR FINISHStainless Steel
  • APPROVALS OR CERTIFICATIONS--
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER7025
  • SHELF QUANTITY3
  • SHELF SPACING INCHES10 (25.4 cm)
  • SHELF TYPE(3) Lips Up, (1) Down
  • WHEEL DIAMETER INCHES(2) 5 & (2) 8
  • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 7025 HD Ergo-One Stainless 3 Shelf Cart 41 x 21 x 46 700 Lb Cap

Lakeside® 7025 HD Ergo-One Stainless 3 Shelf Cart 41 x 21 x 46 700 Lb Cap

Item #: WBB236522

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant