Take 15% off your entire order!

Offer applied at checkout

Lakeside® 4322 Handler Stainless Steel Utility Cart 31-1/4 x 18-3/8 x 35 300 Lb Cap

Lakeside® 4322 Handler Stainless Steel Utility Cart 31-1/4 x 18-3/8 x 35 300 Lb Cap

Item #: WBB236435

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,011.04 up to 39% OFF

Price: $613.00

Quantity

Customers Also Viewed

This Lakeside® Handler™ Stainless Steel Utility Cart makes maneuvering in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Rust and stain resistant stainless steel carts feature a durable, unitized electronically welded angle leg design for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on swivel casters. 3 shelf quantity. 300 lb. capacity. 31-3/4"L x 18-3/8"W x 35"H overall.

Product Specifications

  • LENGTH INCHES31-3/4 (80.65 cm)
  • WIDTH INCHES18-3/8 (46.67 cm)
  • HEIGHT INCHES35 (88.9 cm)
  • CAPACITY LBS300 (136.36 kg)
  • COLOR FINISHStainless Steel
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER4322
  • SHELF QUANTITY3
  • SHELF SPACING INCHES12-1/4 (31.12 cm)
  • SHELF TYPE(3) Lips Up, (1) Down
  • WHEEL DIAMETER INCHES3-1/2 (8.89 cm)
  • WHEEL TYPERubber Swivel
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 4322 Handler Stainless Steel Utility Cart 31-1/4 x 18-3/8 x 35 300 Lb Cap

Lakeside® 4322 Handler Stainless Steel Utility Cart 31-1/4 x 18-3/8 x 35 300 Lb Cap

Item #: WBB236435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top