Take 15% off your entire order!

Offer applied at checkout

+

Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap

Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap

Item #: WBB236457

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,051.90 up to 37% OFF

Price: $1,291.00

Quantity

Customers Also Viewed

This Lakeside® Guard Rail Stainless Steel Utility Cart helps retain items during transport. Stainless steel carts feature a durable, unitized electronically welded angle leg design for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs and handles protect walls and furniture. Shelves feature raised retaining lips on 3 sides and a guard rail on front. Easy-to-clean. Moves easily on swivel casters. 2 shelf quantity. 700 lb. capacity. 32-5/8"L x 19-3/8"W x 34-1/2"H overall.

Product Specifications

  • LENGTH INCHES32-5/8 (82.87 cm)
  • WIDTH INCHES19-3/8 (49.21 cm)
  • HEIGHT INCHES34-1/2 (87.63 cm)
  • CAPACITY LBS700 (318.18 kg)
  • COLOR FINISHStainless Steel
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER725
  • SHELF QUANTITY2
  • SHELF SPACING INCHES17 (43.18 cm)
  • SHELF TYPE(3) Lips Up, (1) Rail Side
  • WHEEL DIAMETER INCHES5 (12.7 cm)
  • WHEEL TYPEPolyurethane Swivel
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap

Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap

Item #: WBB236457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap
    Lakeside® 725 Guard Rail Stainless 2 Shelf Cart 32 x 19 x 34 700 Lb Cap

    Be the first to know about our special deals and events!

    Top