Take 15% off your entire order!

Offer applied at checkout

Lakeside® 448 Stainless 6 Shelf Truck 3 Edges Up 36-3/8 x 22-1/4 x 50-3/8 500 Lb

Lakeside® 448 Stainless 6 Shelf Truck 3 Edges Up 36-3/8 x 22-1/4 x 50-3/8 500 Lb

Item #: WBB236505

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,847.10 up to 41% OFF

Price: $1,678.00

Quantity

Customers Also Viewed

This Lakeside® Medium Duty Stainless Steel Shelf Truck accommodates all your banquet supplies on one mobile rack. This stainless steel truck features electronically welded seams for extra strength. Made using 16 gauge stainless steel legs and 20 gauge shelves. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Perimeter strip bumpers protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 6 shelf quantity. 500 lb. capacity. 36-3/8"L x 22-1/4"W x 50-3/8"H overall.

Product Specifications

  • LENGTH INCHES36-3/8 (92.39 cm)
  • WIDTH INCHES22-1/4 (56.52 cm)
  • HEIGHT INCHES50-3/8 (127.95 cm)
  • CAPACITY LBS500 (227.27 kg)
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER448
  • SHELF QUANTITY6
  • SHELF SPACING INCHES7-1/8 (18.1 cm)
  • SHELF TYPE3 Edges Up, 1 Down
  • WHEEL DIAMETER INCHES5 (12.7 cm)
  • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 448 Stainless 6 Shelf Truck 3 Edges Up 36-3/8 x 22-1/4 x 50-3/8 500 Lb

Lakeside® 448 Stainless 6 Shelf Truck 3 Edges Up 36-3/8 x 22-1/4 x 50-3/8 500 Lb

Item #: WBB236505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant