Take 15% off your entire order!

Offer applied at checkout

Lakeside® 761 HD Stainless Steel 4 Shelf Truck 3 Edges Up 700 Lb Cap

Lakeside® 761 HD Stainless Steel 4 Shelf Truck 3 Edges Up 700 Lb Cap

Item #: WBB236579

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,720.08 up to 39% OFF

Price: $2,869.00

Quantity

Customers Also Viewed

This Lakeside® Heavy Duty Queen Marie Stainless Steel Shelf Truck helps transport large quantities of food and supplies to minimize travel and increase productivity. Stainless steel trucks feature unitized welding for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Extended perimeter bumpers protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 4 shelf quantity. 700 lb. capacity. 54-1/2"L x 21-1/2"W x 49-1/4"H overall.

Product Specifications

  • LENGTH INCHES54-1/2 (138.43 cm)
  • WIDTH INCHES21-1/2 (54.61 cm)
  • HEIGHT INCHES49-1/4 (125.1 cm)
  • CAPACITY LBS700 (318.18 kg)
  • APPROVALS OR CERTIFICATIONS--
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER761
  • SHELF QUANTITY4
  • SHELF SPACING INCHES11 (27.94 cm)
  • SHELF TYPE3 Edges Up, 1 Down
  • WHEEL DIAMETER INCHES5 (12.7 cm)
  • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 761 HD Stainless Steel 4 Shelf Truck 3 Edges Up 700 Lb Cap

Lakeside® 761 HD Stainless Steel 4 Shelf Truck 3 Edges Up 700 Lb Cap

Item #: WBB236579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant