Myton RTC-5829H6 46 Cu. Ft. Green Plastic Security Transfer Truck 950 Lb. Cap.- Pkg Qty 1
See all 12 items in product family

Myton RTC-5829H6 46 Cu. Ft. Green Plastic Security Transfer Truck 950 Lb. Cap.- Pkg Qty 1

Item #: WB987178GN

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,432.00
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC SECURITY TRANSFER TRUCKS

Durable Plastic Truck Is Easy-To-Clean And Provides Heavy Duty Security.

Security truck has a strong, low maintenance polyethylene body that is easy-to-clean and impact resistant. Two ½" thick plywood doors with a durable textured ABS laminate finish provide ample security utilizing two lockable slide bolts. Heavy-duty plated 8" door hinges and integral door holdbacks are included. Plastic security truck includes twin zinc-plated steel push handles and rolls easily on 6" polyurethane casters (2 swivel with brakes and 2 rigid) mounted to a strong galvanized steel base for long life. Shipped assembled.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • CAPACITY BUSHEL37
    • CAPACITY CUBIC FEET46 (1.3 cu. m)
    • CAPACITY LBS950 (431.82 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BASE CONSTRUCTIONGalvanized Steel
    • BRANDMyton Industries
    • CONSTRUCTIONPlastic
    • DOOR QUANTITY2
    • DOOR TYPEWood with Textured ABS Plastic Laminate
    • INSIDE HEIGHT INCHES58 (147.32 cm)
    • INSIDE LENGTH INCHES45-1/2 (115.57 cm)
    • INSIDE WIDTH INCHES27 (68.58 cm)
    • MANUFACTURERS PART NUMBERRTC-5829H6-GREEN
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid