Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Rubber Wheels

Modern Equipment MECO ST13-8PN Steel Stock Truck 30x60 8" Pneumatic 1200 Lb.
See all 39 items in product family

Modern Equipment MECO ST13-8PN Steel Stock Truck 30x60 8" Pneumatic 1200 Lb.

Item #: WB988621

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 596.00
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO STEEL STOCK TRUCK

Double Welded Carts Outlast & Outperform similar Bolt-together Models.

Smooth 12 gauge steel shelves feature a flat top shelf and a 2" upward lip on the bottom shelf to help retain cargo. Rugged 1-3/8" diameter handle extends 9-½" above the top shelf for user comfort. Rolls smoothly with 2 swivel, 2 rigid casters. Shipped assembled. Gray enamel finish. Made in USA.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34-1/2 (87.63 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDModern Equipment (MECO)
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERST13-8PN
    • SHELF QUANTITY2
    • SHELF SPACING INCHES19 (48.26 cm)
    • SHELF TYPETop Flush Shelf & Bottom Tray Shelf
    • WEIGHT LBS203 (92.27 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic
    • Wheel Diameter Inches8 (20.32 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.