Take 15% off your entire order!

Offer applied at checkout

+

Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.

Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.

Item #: WB985271

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8,826.00

Quantity

Customers Also Viewed

GAS POWERED TRAILER MOVER

Self-Propelled Trailer Tug Tows Trailers Up To 12,000 Lbs.

The gas powered towing machine easily moves boats, RV's, snowmobiles and heavy commercial equipment trailers, allowing you to position and park the trailer in tight spaces without using a car or truck. Perfect for manufacturer assembly lines, retail showrooms or trade shows. Compact design offers maximum maneuverability (not recommended for inclined or sloped surfaces). Trailer positioner has a powerful 8.5HP gasoline engine and a variable speed hydrostatic transmission offering generous low-speed torque for maximum pulling force. Hydraulic powered lift offers 17" to 27" adjustable ball height using a hand lever control for precise positioning. Steer handle includes forward/neutral/reverse lever and integral dead-man engine kill switch. Powered tug includes three-sized 1-7/8", 2" and 2-5/16" diameter ball receiver hitch for convenience. Rugged foam-filled traction drive tires provide grip on unpaved surfaces.

Product Specifications

  • LENGTH INCHES70" (Handle Up); 88-1/4" (Handle Down)
  • WIDTH INCHES51 (129.54 cm)
  • HEIGHT INCHES50" (Handle Up); 38" (Handle Down)
  • CAPACITY LBS12,000 Pull Capacity & 1,000 Tongue Capacity (909.09 kg)
  • COLOR FINISHBlue & Yellow
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • HORSEPOWER8.5
  • MANUFACTURERS PART NUMBERPTM-GPT
  • POWERGasoline
  • TRAVEL SPEED MPH0 to 2.5
  • TYPEGas Powered Trailer Mover
  • WEIGHT LBS600 (272.73 kg)
  • WHEEL TYPEFoam-Filled
  • BRANDGlobal Approved
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STEPHEN

    Date: April 23, 2019

    Strong and stable. Very controllable. Worth the co
    Your review:
    Good investment in safety and versatility
  • Reviewer: TGI James

    Date: April 23, 2019

    Trailer Mover is a great Idea.
    Your review:
    This trailer mover is a great idea and the only thing I would suggest is more power. It does small trailers with ease, but when you get to a 10k-12k trailer, it really strains the engine and drivetrain. Great tool on level, paved ground, improvements are needed to use it on dirt surfaces.
Product Q & A

There are 2 questions and 1 answer for this product.

  • On 985271 what is the distance from the 3 ball hitch to the front of the foam filled tires

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      The distance is approximately 10"".

  • can I see the video?

    Question Asked By: July 15, 2011

    Answer This Question

Popular item in this category

Aluminum Yard Ramp SY-168430 with Steel Grating 30'L 16,000 Lb. Cap.

Item #: B53908

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$17,142.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.

Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.

Item #: WB985271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.
    Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.
    Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.
    Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.
    Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.
    Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.
    Gas Powered Trailer Mover PTM-GPT 12,000 Lb. Pull, 1000 Lb. Tongue Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant