Take 15% off your entire order!

Offer applied at checkout

HG Maybeck Hamper Basket Cap, 200 Denier Nylon, 14 Bushel, Blue

HG Maybeck Hamper Basket Cap, 200 Denier Nylon, 14 Bushel, Blue

Item #: WBB243931

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Customers Also Viewed

Hamper Basket Cap, 200 Denier Nylon, 14 Bushel, Blue

Hamper basket caps provide a protective covering for laundry bins. Hamper basket caps are made with an elastic band in the rim for a snug, tight fit.

Product Specifications

  • LENGTH INCHES40 (101.6 cm)
  • WIDTH INCHES28 (71.12 cm)
  • HEIGHT INCHES27-1/2 (69.85 cm)
  • CAPACITY BUSHEL14
  • COLOR FINISHBlue
  • MANUFACTURERS PART NUMBERHBC14NL20-BL
  • BRANDH.G. Maybeck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wine Bottle Shelf 48 x 14 Chrome

Item #: WS1448C

(3)

Ships Same day

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HG Maybeck Hamper Basket Cap, 200 Denier Nylon, 14 Bushel, Blue

HG Maybeck Hamper Basket Cap, 200 Denier Nylon, 14 Bushel, Blue

Item #: WBB243931

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant