Take 15% off your entire order!

Offer applied at checkout

+

Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray

Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray

Item #: WB126709GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Green
  • Gray
  • Red
  • Blue

Gray

Price: $371.95

Quantity

Customers Also Viewed

"DANDUX VINYL BASKET TRUCK, BULK TRUCK

Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. Glosstex vinyl coated nylon has a smooth, easy to clean, snag-free surface that resists punctures. Available in colors for product or department segregation.

"

Product Specifications

  • LENGTH INCHES40 (101.6 cm)
  • WIDTH INCHES28 (71.12 cm)
  • HEIGHT INCHES27 (68.58 cm)
  • CAPACITY BUSHEL14
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • CONSTRUCTIONHardwood Base & Welded Spring Steel Frame
  • LINERVinyl
  • MANUFACTURERS PART NUMBER400720G14A-3S
  • OVERALL HEIGHT INCHES34 (86.36 cm)
  • TYPEGlosstex Vinyl
  • WEIGHT LBS56 (25.45 kg)
  • WHEEL DIAMETER INCHES3 (7.62 cm)
  • WHEEL TYPERubber
  • BRANDDandux | CR Daniels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Dandux Vinyl Basket Bulk Truck 400720G24A-4S 24 Bushel - Gray

Item #: 126717GY

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$508.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray

Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray

Item #: WB126709GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray
    Dandux Vinyl Basket Bulk Truck 400720G14A-3S 14 Bushel - Gray

    Be the first to know about our special deals and events!

    Top