Take 15% off your entire order!

Offer applied at checkout

+

Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White

Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White

Item #: WB126663

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $508.00

Quantity

Customers Also Viewed

"DANDUX CANVAS BASKET TRUCK, BULK TRUCK

Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. White Canvas body offers maximum abrasion resistance and durability.

"

Product Specifications

  • LENGTH INCHES54 (137.16 cm)
  • WIDTH INCHES34 (86.36 cm)
  • HEIGHT INCHES30 (76.2 cm)
  • CAPACITY BUSHEL24
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONHardwood Base & Welded Spring Steel Frame
  • LINERCanvas
  • MANUFACTURERS PART NUMBER40072024-4S
  • OVERALL HEIGHT INCHES38 (96.52 cm)
  • TYPECanvas
  • WEIGHT LBS76 (34.55 kg)
  • WHEEL DIAMETER INCHES4 (10.16 cm)
  • WHEEL TYPERubber
  • BRANDDandux | CR Daniels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $74.05 with this comparable product

Global Industrial™ Best Value 24 Bushel Canvas Basket Bulk Truck

Item #: 241306

(2)

Ships Same day

$433.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White

Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White

Item #: WB126663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Dandux Canvas Basket Bulk Truck 40072024-4S 24 Bushel - White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant