Previous

Item in product family

Next

Item in product family
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
Aarco Easy-Roll Brass Bellman Hotel Luggage Cart LC-2B 42 x 24

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Aarco Easy-Roll Brass Bellman Hotel Luggage Cart LC-2B 42 x 24

Item #: WB985312

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 832.00
Product Information
Customer Review
Product Q&A
Accessories
EASY-ROLL BELLMAN HOTEL LUGGAGE CART

Heavy Duty Luggage Cart Easily Stores Multiple Suitcases And Wardrobe For Transport Within Hotels And Resorts.

Luggage truck is made to last using 1-1/2" diameter tubular steel uprights that are cross-braced for added rigidity. Bellman truck features a top bar that doubles as a wardrobe hanger for added convenience. Strong steel chassis and waterproof plywood deck are covered in durable closed loop red fabric carpet to complement d├ęcor. Solid black rubber deck bumper perimeter protects walls and doorways. Rolls smoothly on 6" rubber casters (2 swivel, 2 rigid). Durable brass finish. Easy assembly.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY LBS1100 (500 kg)
    • ASSEMBLYUnassembled
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERLC-2B
    • UPRIGHT FINISHBrass
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
    • CARPETED DECK COLORRed
    • BRANDAarco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!