Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Mover Bellman Cart Stainless, Gray Carpet, Black Bumper, 5" Gray Poly
See all 18 items in product family

Easy Mover Bellman Cart Stainless, Gray Carpet, Black Bumper, 5" Gray Poly

Item #: WBB464110

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,213.47 Save up to 29%
Price: $ 856.00
Product Information
Customer Review
Product Q&A
Bellman's cart ideal for hotels, resorts, and apartments. Designed for easy elevator access and manueverability. Steel reinforced undercarriage, 1" solid plywood base. Carpeting will complement room decor. Glides easily on two swivel, two rigid casters. Pegs on either side will hold items with starps. Easy to assemble, ships in 2 UPSable cartons.

Product Specifications

    • LENGTH INCHES43 (109.22 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES72-1/2 (184.15 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • ASSEMBLYUnassembled
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTION12-gauge Steel
    • STYLECurved Uprights, Straight Top
    • TYPEEasy Mover
    • UPRIGHT FINISHStainless Steel
    • WEIGHT LBS87 (39.55 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL QTY.4
    • WHEEL TYPEGray Poly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.