Behlen Country Pull Type Directional Spread Capable Spreader Tractor Attachment 80112741

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Behlen Country Pull Type Directional Spread Capable Spreader Tractor Attachment 80112741

Item #: WBB1507428

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,251.00
Product Information
Customer Review
Product Q&A
Accessories
Behlen Country Pull Type Directional Spread Capable Spreader Tractor Attachment

Behlen Country's Spreader features a seamless steel hopper with a 500 Lb. capacity (dependent on product). This pull-behind spreader can be used with an ATV or Lawn Tractor for a variety of spreading uses.

The Limited Warranty is restricted to farming applications only.

Product Specifications

    • LENGTH INCHES70 (177.8 cm)
    • WIDTH INCHES43 (109.22 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS.500 (227.27 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDBehlen Country
    • CONSTRUCTIONSteel
    • DESCRIPTIONTractor Equipment
    • HITCH TYPECoupler for ATV or Lawn Tractor
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER80112741
    • PACKAGE QUANTITY1
    • STYLE46' Directional Spread Capable
    • TYPEPull Type Tractor Attachment
    • WEIGHT LBS.179 (81.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is this unit capable of spreading rock salt?

Question Asked By: Scott , March 07, 2017

+ View 1 Answer

Answer This Question

How well does the spreader work with sand for ice mitigation? Does heavy sand get stuck in the hopper?

Question Asked By: Reed , February 06, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result