Behlen Country Cosmo Fertilizer Directional Spread Capable Spreader Attachment 80112701

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Behlen Country Cosmo Fertilizer Directional Spread Capable Spreader Attachment 80112701

Item #: WBB1507232

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $744.44 Save up to 2%
Price: $ 727.00
Product Information
Customer Review
Product Q&A
Accessories
Behlen Country Cosmo Fertilizer Directional Spread Capable Spreader Attachment

Behlen Country's 3-Point Spreader features a seamless one piece hopper with a 900 Lb. capacity (dependent on product), available in both steel and corrosion resistant Poly. This PTO driven spreader includes an in-hopper agitator and spreads up to 46', with directional spreading available.

The Limited Warranty is restricted to farming applications only.

Product Specifications

    • LENGTH INCHES37 (93.98 cm)
    • WIDTH INCHES34 (86.36 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • CAPACITY LBS.900 (409.09 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDBehlen Country
    • CONSTRUCTIONSteel
    • DESCRIPTION3-Point Tractor Equipment
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER80112701
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYFertilizer Spreader
    • STYLE46' Directional Spread Capable
    • TYPEFertilizer Spreader Tractor Attachment
    • WEIGHT LBS.135 (61.36 kg)