Take 15% off your entire order!

Offer applied at checkout

Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

Item #: WBB250383

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,062.94 up to 37% OFF

Price: $1,937.00

Quantity

Customers Also Viewed

Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

This 3 Drawer cart is constructed of 18- and 20-gauge steel with welded seams to provide durability. Premium 5" donut-shaped casters make this cart easy to maneuver. Includes 2 swivel, 1 swivel with directional lock and 1 swivel with brake lock casters (factory installed). Epoxy-polyester powder coating resists marring, chipping and peeling. Rubber corner bumpers extend out 1-1/4" to protect walls and furniture. Removable ABS plastic top allows for thorough cleaning. Roller bearing drawer slides prevent drawer sticking. Includes pre-drilled holes for easy accessory installation and push handle for increased control. One-piece drawer designed for strength and integrity with recessed full-length drawer pull for quick and easy access. Standard red with locking bar on the drawers and butterfly lock on the door. Premium 5" full swivel, non-marring, sealed bearing casters (2 locking, 1 directional). Full extension ball-bearing drawer glides and casters. Features two 3" drawers, one 6" drawer, and one 12" panel door.

Note: Optional Accessory Kit (IV Pole, Cardiac Board, Side Shelf, etc.) for Emergency Cart is Not Included and is available by special order.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBERC-324-P2B-1R
  • LENGTH INCHES32 (81.28 cm)
  • WIDTH INCHES25 (63.5 cm)
  • HEIGHT INCHES39-3/4 (100.97 cm)
  • CAPACITY LBS200 (90.91 kg)
  • COLOR FINISHRed
  • CONSTRUCTIONSteel
  • DESCRIPTIONEmergency Cart
  • DRAWER DIMENSIONS(2) 3", (1) 6", (1) 12" Panel
  • DRAWER QUANTITY3
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • TYPEEmergency Cart
  • WHEEL DIAMETER INCHES5 (12.7 cm)
  • WHEEL TYPEPolyurethane Swivel, 2 with Brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

Item #: WBB250383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant