Take 15% off your entire order!

Offer applied at checkout

+

Lakeside® 6947 Double Door Stainless Steel Case Cart, 43"L x 29"W x 54"H

Lakeside® 6947 Double Door Stainless Steel Case Cart, 43"L x 29"W x 54"H

Item #: WBB250367

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8,958.78 up to 44% OFF

Price: $5,045.00

Quantity

Customers Also Viewed

Lakeside® 6947 Double Door Stainless Steel Case Cart, 43"L x 29"W x 54"H

This stainless steel case cart is the ultimate choice for sterility control during transportation. Features sealed doors to safeguard contents against cross-contamination. Positive door latches secure doors shut to keep contents safe and sterile. Hold open latch secures door when open for easy cleaning. Stainless steel is easy to clean and sanitize, resists corrosion and stains. All-welded construction eliminates nuts and bolts for a stronger structure and easier-to-clean surface. Extended push handle offers more control and increases interior space. Locking door latch available for added security. Constructed of non-magnetic 16-gauge stainless steel. The replaceable, stand-out corner bumper is non-marring. This model includes one full length pull-out wire shelf. Adjustable on 2" centers. 5" stainless steel casters are maintenance-free. 43"L x 29"W x 54"H overall.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER6947
  • LENGTH INCHES43 (109.22 cm)
  • WIDTH INCHES29 (73.66 cm)
  • HEIGHT INCHES54 (137.16 cm)
  • CAPACITY LBS300 (136.36 kg)
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONDouble Door Case Cart
  • DOOR QUANTITY2
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • SHELF TYPEWire
  • TYPECase Cart
  • WHEEL DIAMETER INCHES5 (12.7 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 6947 Double Door Stainless Steel Case Cart, 43"L x 29"W x 54"H

Lakeside® 6947 Double Door Stainless Steel Case Cart, 43"L x 29"W x 54"H

Item #: WBB250367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lakeside® 6947 Double Door Stainless Steel Case Cart, 43"L x 29"W x 54"H
    Lakeside® 6947 Double Door Stainless Steel Case Cart, 43"L x 29"W x 54"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant