Take 15% off your entire order!

Offer applied at checkout

Lakeside® 8357 Stainless Steel Instrument Table with Shelf - 36"L x 24"W x 34"H

Lakeside® 8357 Stainless Steel Instrument Table with Shelf - 36"L x 24"W x 34"H

Item #: WBB250378

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 20
  • 33
  • 36
  • 48
  • 60
  • 72

36

  • SELECT
  • 16
  • 20
  • 24

24

$1,451.24 up to 42% OFF

Price: $836.00

Quantity

Customers Also Viewed

Lakeside® 8357 Stainless Steel Instrument Table with Shelf - 36"L x 24"W x 34"H

These extremely durable Stainless Steel Instrument Tables will serve you well for years to come. The 18-gauge stainless steel top is easy to clean and sanitize. 1" square 16-gauge stainless steel legs for superior strength. The all welded construction increases durability and makes surface smoother for cleaning. 3" swivel casters (2 with brake) ensure table is stationary when needed. Top shelves turned down 1" and hemmed back 3/4" around bottom. Distance between top shelf and bottom shelf is 16". Distance from lower shelf to floor is 9-1/8". Stainless Steel finish. 36"L x 24"W x 34"H overall.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER8357
  • LENGTH INCHES36 (91.44 cm)
  • WIDTH INCHES24 (60.96 cm)
  • HEIGHT INCHES34 (86.36 cm)
  • CAPACITY LBS300 (136.36 kg)
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONStainless Steel Instrument Table
  • PACKAGE QUANTITY1
  • SHELF QUANTITY2
  • SHELF SPACING INCHES16 (40.64 cm)
  • TYPETable with Lower Shelf
  • WHEEL DIAMETER INCHES3 (7.62 cm)
  • WHEEL TYPERubber Swivel Casters, 2 with Brake
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8357 Stainless Steel Instrument Table with Shelf - 36"L x 24"W x 34"H

Lakeside® 8357 Stainless Steel Instrument Table with Shelf - 36"L x 24"W x 34"H

Item #: WBB250378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top