Take 15% off your entire order!

Offer applied at checkout

Lakeside® 454 Stainless Steel Single Handle Platform Truck - 36-1/4 x 21 - 650 Lb. Cap.

Lakeside® 454 Stainless Steel Single Handle Platform Truck - 36-1/4 x 21 - 650 Lb. Cap.

Item #: WBB236447

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,350.42 up to 44% OFF

Price: $759.00

Quantity

Customers Also Viewed

Lakeside® 454 Stainless Steel Single Handle Platform Truck - 36-1/4 x 21 - 650 Lb. Cap.

This Lakeside® Stainless Steel Platform Truck allows easy transport of heavy, bulky items. Ideal for transporting trays and foodservice supplies. Platform trucks offer maximum maneuverability and ease of loading and unloading. Made with stainless steel. Single Handle Platform includes one tubular push handle for easy steering. Reinforced platform is 8-1/4"H. Includes two 5" swivel casters and two 8" rigid wheels. 650 lb. capacity. 36-1/4"L x 21"W x 35-1/4"H overall.

Product Specifications

  • LENGTH INCHES36-1/4 (92.08 cm)
  • WIDTH INCHES21 (53.34 cm)
  • HEIGHT INCHES35-1/4 (89.54 cm)
  • CAPACITY LBS650 (295.45 kg)
  • BRANDLakeside®
  • CONSTRUCTIONStainless Steel
  • DECK HEIGHT INCHES8-1/4 (20.96 cm)
  • MANUFACTURERS PART NUMBER454
  • TYPESingle Handle 4-Wheel
  • WHEEL DIAMETER INCHES(2) 5" & (2) 8"
  • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
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
Lakeside® 454 Stainless Steel Single Handle Platform Truck - 36-1/4 x 21 - 650 Lb. Cap.

Lakeside® 454 Stainless Steel Single Handle Platform Truck - 36-1/4 x 21 - 650 Lb. Cap.

Item #: WBB236447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top