Take 15% off your entire order!

Offer applied at checkout

Lakeside® 217 Stainless Steel Dual Handle Platform Truck - 33 x 21 - 400 Lb. Cap.

Lakeside® 217 Stainless Steel Dual Handle Platform Truck - 33 x 21 - 400 Lb. Cap.

Item #: WBB236463

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,777.84 up to 43% OFF

Price: $1,014.00

Quantity

Customers Also Viewed

Lakeside® 217 Stainless Steel Dual Handle Platform Truck - 33 x 21 - 400 Lb. Cap.

This Lakeside® Stainless Steel Platform Truck allows easy transport of heavy, bulky items. Ideal for transporting trays and foodservice supplies. Platform trucks offer maximum maneuverability and ease of loading and unloading. Made with stainless steel. Dual Handle Platform includes 2 tubular push handles and a 10-1/4"H platform. Moves easily on 5" non-marring swivel casters. Dual handle platform is available in a 6-Wheel configuration that includes to 8" fixed center wheels. 400 lb. capacity. 34-3/4"L x 22-1/2"W x 32-1/4"H overall.

Product Specifications

  • LENGTH INCHES34-3/4 (88.27 cm)
  • WIDTH INCHES22-1/2 (57.15 cm)
  • HEIGHT INCHES32-1/4 (81.92 cm)
  • CAPACITY LBS400 (181.82 kg)
  • BRANDLakeside®
  • CONSTRUCTIONStainless Steel
  • DECK HEIGHT INCHES10-1/4 (26.04 cm)
  • MANUFACTURERS PART NUMBER217
  • TYPETwin Handle 4-Wheel
  • WHEEL DIAMETER INCHES5 (12.7 cm)
  • WHEEL TYPEThermoplastic Rubber Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 217 Stainless Steel Dual Handle Platform Truck - 33 x 21 - 400 Lb. Cap.

Lakeside® 217 Stainless Steel Dual Handle Platform Truck - 33 x 21 - 400 Lb. Cap.

Item #: WBB236463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top