Wesco® Extra-Long Fork Pallet Jack Truck with 70"L Forks 272701 4400 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Wesco® Extra-Long Fork Pallet Jack Truck with 70"L Forks 272701 4400 Lb. Cap.

Item #: WB985757

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,320.08 Save up to 40%
Price: $ 787.00
Product Information
Customer Review
Product Q&A
Accessories
Wesco® EXTRA-LONG FORK PALLET JACK TRUCK

Longer Forks Allow Specialized Extended Length Skids to be Lifted & Moved.

This pallet jack features 70"L forks that reach under and support specialized, extended length pallets. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. Pallet jack offers a 3-position fingertip control (raise, lower, neutral), floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks. 102.5° turning radius. Limited 2 Year Warranty.

Product Specifications

    • LENGTH INCHES70 (177.8 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES49 (Handle)
    • CAPACITY LBS4400 (2000 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • FORK WIDTH INCHES6 (15.24 cm)
    • LIMITED WARRANTY2 Year
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBER272701
    • OVERALL LENGTH INCHES86 (218.44 cm)
    • RAISED HEIGHT INCHES8 (20.32 cm)
    • REFERENCE #LONG FORK PT70
    • STEER ARC DEGREES102.5
    • STEER WHEELS7" Polyurethane
    • TYPEExtra Long Fork Pallet Jack Truck
    • WEIGHT LBS308 (140 kg)
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
No Thanks x
Save $182.00 with this comparable product +