Best Value Pallet Jack Stop - Skid Truck Chock

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Best Value Pallet Jack Stop - Skid Truck Chock

Item #: WB988025

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE PALLET JACK CHOCK & SKID TRUCK STOP

The pallet jack stop is engineered to hold any pallet truck in place in a moving truck or trailer. Its unique design helps to reduce freight and trailer damage due to runaway pallet jacks, making it ideal for freight, logistics and trucking companies.

Durable rubber skid jack stop prevents any movement on the floor of a truck or trailer, protecting valuable freight from damage caused when a pallet jack rolls or slides unsecured. The chock works on any surface and will not slip. Truck drivers simply pull the pallet jack into the stop and it is securely parked in seconds. Drivers will never again have to tie a pallet truck down or turn the pallet truck on its side. 14"L x 12"W x 2"H overall and weighs only 3.5 lbs.

Product Specifications

    • LENGTH INCHES14 (35.56 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONRubber
    • DESCRIPTIONH2456
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS3.5 (1.59 kg)
Have A Question About This Product?
0 Question | 0 | Answer