Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Giant® Powered Light Duty Straddle Stacker EPS22-62 - 2200 Lb. Cap. - 62" Lift
See all 23 items in product family

Blue Giant® Powered Light Duty Straddle Stacker EPS22-62 - 2200 Lb. Cap. - 62" Lift

Item #: WBB1121762

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,956.00
Product Information
Customer Review
Product Q&A
Accessories
Blue Giant® Powered Light Duty Straddle Stacker - 2200 Lb. Cap. - 62" Lift

Narrow aisle Stacker, ideal for general material handling, stacking and work positioning in tight areas.
  • Curtis® Transistor Travel Controller
  • 24 volt DC permanent magnet drive motor
  • Integral 24-volt 60 A.H. AGM maintenance-free rechargeable batteries and direct connect 110A 110VAC charger included as standard
  • 24" load centre
  • Fork size: 29.5"W x 42"L
  • 8.26" x 2.76" polyurethane drive tire
  • 4" x 2" polyurethane load wheels
  • Infinitely variable speed operation for tight turning in close quarters
  • Ergonomic handle with safety reversing switch, thumb control, and horn
  • Key switch limits access to approved personnel
  • Emergency power disconnect
  • Electromagnetic disc brake supports safe and secure stopping under all conditions
  • Travel speed: up to 3.41 mph (when not carrying freight), 2.5 mph (when under load)


Product Specifications

    • LENGTH INCHES61-13/16 (156.97 cm)
    • WIDTH INCHES44 to 56
    • HEIGHT INCHES62 (157.48 cm)
    • CAPACITY LBS2200 (1000 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BATTERY(2) 12V / 65AH AGM
    • BRANDBlue Giant
    • CHARGEROn Board 115V/1PH/60HZ
    • CONSTRUCTIONSteel
    • DRIVE MOTOR0.75 KW
    • DUTY CYCLE PER CHARGE3 Hours Continuous Use
    • FORK LENGTH INCHES42 (106.68 cm)
    • FORK WIDTH INCHES3-1/2 (8.89 cm)
    • LIFT MOTOR2.4 KW
    • LIFT SPEED FEET PER MINUTEUp to 33-1/2 Unloaded; Up to 17.8 Loaded
    • LIMITED WARRANTY1 Year Structural
    • LOAD CENTER INCHES24 (60.96 cm)
    • LOWERED HEIGHT INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBEREPS22-62
    • MAST STYLENon-Telescopic
    • OVERALL FORK WIDTH INCHES8 to 27-1/2 (adjustable)
    • RAISED HEIGHT INCHES62 (157.48 cm)
    • REFERENCE #S22-62
    • STRADDLE LEG WIDTH INCHES38 to 50 I.D.; 44 to 56 O.D.
    • STYLEPowered Light Duty Straddle Stacker
    • TRAVEL SPEED MPHUp to 2.5 Loaded; 3.4 Unloaded
    • TYPEForks Inside Adjustable Straddle Legs
    • WEIGHT LBS1190 (540.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $1,768.00 with this comparable product +
Item #: WB988955
Usually ships in 2 to 5 days (ships from US)
(2)
$7,188.00