Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Battery Powered Lift Truck 261088 2000 Lb. Cap. 60"H 24" x 27" Platform
See all 63 items in product family

Wesco® Battery Powered Lift Truck 261088 2000 Lb. Cap. 60"H 24" x 27" Platform

Item #: WB988101

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,699.98 Save up to 49%
Price: $ 5,460.00
Product Information
Customer Review
Product Q&A
Accessories
Wesco® BATTERY POWERED LIFT TRUCK

Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric lift stacker is designed for rugged use. Proven hydraulic cylinder lifts and lowers loads with precision using a remote control. High-strength steel channel mast features roller bearings for long life. Ergonomic "D"-shape handles allow for easy steering. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. Meets ASME B56-10 specifications. 1 Year Limited Warranty; 5 Year Limited Warranty against weld failure.

Platform Model is perfect for general purpose lifting.

Product Specifications

    • LENGTH INCHES39 (99.06 cm)
    • WIDTH INCHES27.4 (69.6 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BATTERY12V
    • BRANDWesco®
    • CHARGERIncluded
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES--
    • LIMITED WARRANTY1 Year; 5 Years Against Weld Failure
    • LOAD CENTER INCHES15 (38.1 cm)
    • LOWERED HEIGHT INCHES6 (15.24 cm)
    • MANUFACTURERS PART NUMBER261088
    • PLATFORM LENGTH INCHES24 (60.96 cm)
    • PLATFORM WIDTH INCHES27 (68.58 cm)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES60 (152.4 cm)
    • REFERENCE #PSPL-60-2427-20S-2K
    • STRADDLE LEG WIDTH INCHES20 I.D. / 26 O.D.
    • TYPEPlatform
    • WEIGHT LBS476 (216.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.